- Sockets
- 6 Point
- 46 mm Socket Size
- 3/4" Drive Size
- 57 mm Overall Length
| Socket Type | Standard |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Magnetic | No |
| Socket Size | 46 mm |
| Overall Length | 57 mm |
| Socket Drive Size | 3/4 in |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Finish | Natural |
| Manufacturer Name | Ampco Safety Tools |
| Length Type | Standard |
| Weight | 1.2 LB |

