- Sockets
- 6 Point
- 50 mm Socket Size
- 3/4" Drive Size
- 62 mm Overall Length
| Overall Length | 62 mm |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Socket Drive Size | 3/4 in |
| Manufacturer Name | Ampco Safety Tools |
| Socket Type | Standard |
| Magnetic | No |
| Socket Size | 50 mm |
| Length Type | Standard |
| Inch/Metric | Metric |
| Finish | Natural |
| No. of Points | 6 |
| Weight | 2.06 LB |

