- Sockets
- 6 Point
- 60 mm Socket Size
- 3/4" Drive Size
- 73 mm Overall Length
| Overall Length | 73 mm |
| Finish | Natural |
| Socket Size | 60 mm |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Metric |
| Magnetic | No |
| Manufacturer Name | Ampco Safety Tools |
| No. of Points | 6 |
| Socket Drive Size | 3/4 in |
| Socket Type | Standard |
| Length Type | Standard |
| Weight | 3.2 LB |

