- Scratch Brush
- 3 X 7 Rows
| Overall Length | 7.875 in |
| Bristle Rows | 3 X 7 |
| Type | Scratch Brush |
| Handle Type | Toothbrush Style |
| Trim Length | 1/2 in |
| Weight | 0.1 LB |
| Overall Length | 7.875 in |
| Bristle Rows | 3 X 7 |
| Type | Scratch Brush |
| Handle Type | Toothbrush Style |
| Trim Length | 1/2 in |
| Weight | 0.1 LB |