- Pipe Wrench
- 1 7/8 in Capacity
- 10 in Length
- Nickel Aluminum Bronze
- Corrosion-Resistant
| Handle Type | I-Beam |
| Wrench Type | Pipe |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Material | Nickel Aluminum Bronze |
| Jaw Material | Nickel Aluminum Bronze |
| Length | 10 in |
| Manufacturer Name | Ampco Safety Tools |
| Capacity | 1 7/8 in |
| Weight | 0.84 LB |

