- Pipe Wrench
- 2 1/4 in Capacity
- 12 in Length
- Nickel Aluminum Bronze
- Corrosion-Resistant
| Jaw Material | Nickel Aluminum Bronze |
| Handle Material | Nickel Aluminum Bronze |
| Wrench Type | Pipe |
| Length | 12 in |
| Manufacturer Name | Ampco Safety Tools |
| Handle Type | I-Beam |
| Capacity | 2 1/4 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 3.5 LB |

