- Pipe Wrench
- 2 13/16 in Capacity
- 15 in Length
- Nickel Aluminum Bronze
- Corrosion-Resistant
| Jaw Material | Nickel Aluminum Bronze |
| Handle Material | Nickel Aluminum Bronze |
| Handle Type | I-Beam |
| Length | 15 in |
| Wrench Type | Pipe |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Capacity | 2 13/16 in |
| Weight | 5.31 LB |

