- Pipe Wrench
- 3 in Capacity
- 18 in Length
- Nickel Aluminum Bronze
- Corrosion-Resistant
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Jaw Material | Nickel Aluminum Bronze |
| Length | 18 in |
| Handle Type | I-Beam |
| Handle Material | Nickel Aluminum Bronze |
| Wrench Type | Pipe |
| Manufacturer Name | Ampco Safety Tools |
| Capacity | 3 in |
| Weight | 8.44 LB |

