- Pipe Wrench
- 4 1/8 in Capacity
- 21 in Length
- Nickel Aluminum Bronze
- Corrosion-Resistant
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Jaw Material | Nickel Aluminum Bronze |
| Manufacturer Name | Ampco Safety Tools |
| Handle Type | I-Beam |
| Length | 21 in |
| Capacity | 4 1/8 in |
| Wrench Type | Pipe |
| Handle Material | Nickel Aluminum Bronze |
| Weight | 11.5 LB |

