- Ratchet Wrench
- 3/4" Drive Size
- 18" Overall Length
- Round Head
- Chrome Finish
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Overall Length | 18 in |
| Manufacturer Name | Ampco Safety Tools |
| Drive Size | 3/4 in |
| Finish | Chrome |
| Handle Type | Straight |
| Head Style | Round |
| Ratchet Type | Round |
| Weight | 3.5 LB |

