- Ratchet Wrench
- 1/2" Drive Size
- 10" Overall Length
- Round Head
- Chrome Finish
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Head Style | Round |
| Ratchet Type | Round |
| Drive Size | 1/2 in |
| Handle Type | Straight |
| Overall Length | 10 in |
| Manufacturer Name | Ampco Safety Tools |
| Finish | Chrome |
| Weight | 1.0 LB |

