- Pipe Wrench
- 2 1/2 in Capacity
- 10 in Length
- Aluminum
- Corrosion-Resistant
| Capacity | 2 1/2 in |
| Length | 10 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Type | I-Beam |
| Wrench Type | Pipe |
| Manufacturer Name | Ampco Safety Tools |
| Jaw Material | Aluminum |
| Handle Material | Aluminum |
| Weight | 1.0 LB |

