- Pipe Wrench
- 2 13/16 in Capacity
- 14 in Length
- Aluminum
- Corrosion-Resistant
| Length | 14 in |
| Handle Type | I-Beam |
| Handle Material | Aluminum |
| Wrench Type | Pipe |
| Jaw Material | Aluminum |
| Capacity | 2 13/16 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 1.38 LB |

