- Pipe Wrench
- 18" Overall Length
- 3 3/16" Jaw Capacity
- Aluminum Bronze I-Beam Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Wrench Type | Pipe |
| Handle Material | Aluminum Bronze |
| Capacity | 3 3/16 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Opening Type | Jaw |
| Handle Type | I-Beam |
| Manufacturer Name | Ampco Safety Tools |
| Jaw Material | Aluminum Bronze |
| Length | 18 in |
| Weight | 5.0 LB |

