- Pipe Wrench
- 18" Overall Length
- 3 3/16" Max Capacity
- Aluminum I-Beam Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Jaw Material | Aluminum Bronze |
| Capacity | 3 3/16 in |
| Length | 18 in |
| Wrench Type | Pipe |
| Handle Type | I-Beam |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Corrosion-Resistant , Non-Magnetic |
| Handle Material | Aluminum |
| Weight | 2.38 LB |

