- Pipe Wrench
- 24" Overall Length
- 4 1/4" Max Capacity
- Aluminum I-Beam Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Type | Pipe |
| Handle Type | I-Beam |
| Jaw Material | Aluminum Bronze |
| Handle Material | Aluminum |
| Length | 24 in |
| Opening Type | Jaw |
| Manufacturer Name | Ampco Safety Tools |
| Capacity | 4 1/4 in |
| Weight | 3.5 LB |

