- Pipe Wrench
- 36" Overall Length
- 5 11/16" Max Capacity
- Aluminum Bronze I-Beam Handle
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Capacity | 5 11/16 in |
| Manufacturer Name | Ampco Safety Tools |
| Jaw Material | Aluminum Bronze |
| Handle Type | I-Beam |
| Handle Material | Aluminum Bronze |
| Opening Type | Jaw |
| Wrench Type | Pipe |
| Length | 36 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 16.38 LB |

