- Pipe Wrench
- 7 9/16 in Capacity
- 48 in Length
- Bronze
- Corrosion-Resistant
| Manufacturer Name | Ampco Safety Tools |
| Capacity | 7 9/16 in |
| Wrench Type | Pipe |
| Handle Type | I-Beam |
| Handle Material | Bronze |
| Length | 48 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Jaw Material | Bronze |
| Weight | 30.5 LB |

