- Pipe Wrench
- 7 9/16 in Capacity
- 48 in Length
- Aluminum
- Corrosion-Resistant
| Capacity | 7 9/16 in |
| Jaw Material | Aluminum |
| Handle Material | Aluminum |
| Wrench Type | Pipe |
| Length | 48 in |
| Handle Type | I-Beam |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 18.6 LB |

