- Extension Bars
- 3/4" Socket Drive Size
- 17" Overall Length
- Non-Sparking
- Non- Magnetic
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Socket Drive Size | 3/4 in |
| Extension Type | Straight |
| Overall Length | 17 in |
| Weight | 2.75 LB |
| Socket Drive Size | 3/4 in |
| Extension Type | Straight |
| Overall Length | 17 in |
| Weight | 2.75 LB |