Skip to content Skip to navigation menu
Socket Set

065-W-260

Socket Set
Item #101571429
  • Socket Set
  • 1/2" Socket Size
  • Socket Size Range From 5/16" to 1 1/4"
  • 6 Point' 21 Pieces
  • Includes Ratchet, Extension, Breaker Bar and Sliding Bar
Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Socket Set
  • 1/2" Socket Size
  • Socket Size Range From 5/16" to 1 1/4"
  • 6 Point' 21 Pieces
  • Includes Ratchet, Extension, Breaker Bar and Sliding Bar

features

  • Non-sparking
  • Non-magnetic
  • Corrosion-resistant

includes

  • 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 1/4"
Inch/Metric Inch
Socket Series Standard Socket
Socket Size Range 5/16 in to 1 1/4 in
Set Includes Ratchet, Extension, Sliding Bar, Breaker Bar
No. of Pieces 21
No. of Points 6
Socket Drive Size 1/2 in
Weight 10.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison