- Box End Wrench
- 7/16" x 1/2" Opening
- 12 Point
- 7 3/4" Overall Length
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Opening | 7/16 in x 1/2 in |
| Overall Length | 7.75 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Type | Double Box End |
| Finish | Natural |
| Weight | 0.25 LB |

