- Double Box End
- Offset
- 12 Point
- 1/2" x 19/32" Opening
- 9 1/2" Overall Length
| Wrench Opening | 1/2 in x 19/32 in |
| Overall Length | 9.5 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Type | Offset, Double Box End |
| No. of Points | 12 |
| Finish | Natural |
| Inch/Metric | Inch |
| Weight | 0.19 LB |

