- Double Box End
- Offset
- 12 Point
- 5/8" x 3/4" Opening
- 10 3/4" Overall Length
| Overall Length | 10.75 in |
| Wrench Opening | 5/8 in x 3/4 in |
| Wrench Type | Offset, Double Box End |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 0.31 LB |

