- Double Box End
- Offset
- 12 Point
- 3/4" x 7/8" Opening
- 12 1/4" Overall Length
| Inch/Metric | Inch |
| Wrench Opening | 3/4 in x 7/8 in |
| Wrench Type | Offset, Double Box End |
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 12.25 in |
| No. of Points | 12 |
| Weight | 0.56 LB |

