- Double Box End
- Offset
- 12 Point
- 13/16" x 7/8" Opening
- 12 1/4" Overall Length
| Finish | Natural |
| Wrench Type | Offset, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Points | 12 |
| Wrench Opening | 13/16 in x 7/8 in |
| Inch/Metric | Inch |
| Overall Length | 12.25 in |
| Weight | 0.63 LB |

