- Double Box End
- Offset
- 12 Point
- 7/8" x 1" Opening
- 14 3/4" Overall Length
| Finish | Natural |
| Overall Length | 14.75 in |
| Inch/Metric | Inch |
| Wrench Opening | 7/8 in x 1 in |
| No. of Points | 12 |
| Wrench Type | Offset, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 0.88 LB |

