- Double Box End
- Offset
- 12 Point
- 15/16" x 1" Opening
- 14 3/4" Overall Length
| No. of Points | 12 |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 14.75 in |
| Wrench Opening | 15/16 in x 1 in |
| Finish | Natural |
| Wrench Type | Offset, Double Box End |
| Inch/Metric | Inch |
| Weight | 1.0 LB |

