- Double Box End
- Offset
- 12 Point
- 1 1/16" x 1 1/8" Opening
- 15 1/8" Overall Length
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | Offset, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 15.125 in |
| Wrench Opening | 1 1/16 in x 1 1/8 in |
| Finish | Natural |
| Weight | 1.5 LB |

