- Double Box End
- Offset
- 12 Point
- 1 1/4" x 1 5/16" Opening
- 19 1/4" Overall Length
| Inch/Metric | Inch |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Points | 12 |
| Overall Length | 19.25 in |
| Wrench Opening | 1 1/4 in x 1 5/16 in |
| Finish | Natural |
| Wrench Type | Offset, Double Box End |
| Weight | 2.31 LB |

