- Wrench
- Bung
- 12" Overall Length
- Fits 3/4" & 2" Bungs
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Bung Sizes | 3/4 in, 2 in |
| Wrench Type | Bung |
| Manufacturer Name | Ampco Safety Tools |
| Overall Length | 12 in |
| Weight | 1.5 LB |
| Bung Sizes | 3/4 in, 2 in |
| Wrench Type | Bung |
| Manufacturer Name | Ampco Safety Tools |
| Overall Length | 12 in |
| Weight | 1.5 LB |