- Chain Pipe Wrench
- 12" Max Capacity
- 72" Tool Length
- Corrosion-Resistant
- Non-Magnetic
| Capacity | 12 in |
| Tool Length | 72 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 65.0 LB |
| Capacity | 12 in |
| Tool Length | 72 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 65.0 LB |