- Combination Wrench
- 1 7/16" Opening
- 21 1/4" Overall Length
- 12 Point
- Non-Sparking
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Inch/Metric | Inch |
| Finish | Natural |
| Wrench Type | Combination |
| Overall Length | 21.25 in |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Corrosion-Resistant , Non-Magnetic |
| No. of Points | 12 |
| Weight | 2.63 LB |

