- Adjustable End Wrench
- 6" Overall Length
- 15/16" Capacity
- Corrosion-Resistant
| Finish | Corrosion-Resistant |
| Head Angle | 15° |
| Capacity, in [Max] | 0.9375 in |
| Overall Length | 6 in |
| Handle Type | I-Beam |
| Weight | 0.19 LB |
| Finish | Corrosion-Resistant |
| Head Angle | 15° |
| Capacity, in [Max] | 0.9375 in |
| Overall Length | 6 in |
| Handle Type | I-Beam |
| Weight | 0.19 LB |