- Adjustable End Wrench
- 8" Overall Length
- 1 1/8" Capacity
- Corrosion-Resistant
| Handle Type | I-Beam |
| Finish | Corrosion-Resistant |
| Capacity, in [Max] | 1.125 in |
| Head Angle | 15° |
| Overall Length | 8 in |
| Weight | 0.44 LB |
| Handle Type | I-Beam |
| Finish | Corrosion-Resistant |
| Capacity, in [Max] | 1.125 in |
| Head Angle | 15° |
| Overall Length | 8 in |
| Weight | 0.44 LB |