- Adjustable End Wrench
- 10" Overall Length
- 1 5/16" Capacity
- Corrosion-Resistant
| Head Angle | 15° |
| Capacity, in [Max] | 1.3125 in |
| Overall Length | 10 in |
| Handle Type | I-Beam |
| Finish | Corrosion-Resistant |
| Weight | 0.81 LB |
| Head Angle | 15° |
| Capacity, in [Max] | 1.3125 in |
| Overall Length | 10 in |
| Handle Type | I-Beam |
| Finish | Corrosion-Resistant |
| Weight | 0.81 LB |