- Adjustable End Wrench
- 12" Overall Length
- 1 1/2" Capacity
- Corrosion-Resistant
| Head Angle | 15° |
| Handle Type | I-Beam |
| Overall Length | 12 in |
| Finish | Corrosion-Resistant |
| Capacity, in [Max] | 1.5 in |
| Weight | 1.25 LB |
| Head Angle | 15° |
| Handle Type | I-Beam |
| Overall Length | 12 in |
| Finish | Corrosion-Resistant |
| Capacity, in [Max] | 1.5 in |
| Weight | 1.25 LB |