- Crimped Wire Wheel Brush
- 0.014 in Wire Size
- 3 in Brush Diameter
- 1/2 in Arbor hole Size
- 20,000 rpm Max
| Brush Face | 3/8 in |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Bronze |
| RPM [Max] | 20000 rpm |
| Brush Dia. | 3 in |
| Arbor Hole Size | 1/2 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 0.12 LB |

