- Knot Wire Wheel Brush
- 4 in Diameter
| Dia. | 4 in |
| RPM [Max] | 20000 rpm |
| Wire Size [Nom] | 0.0200 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.61 LB |
| Dia. | 4 in |
| RPM [Max] | 20000 rpm |
| Wire Size [Nom] | 0.0200 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.61 LB |