- Crimped Wire Wheel Brush
- 0.014 in Wire Size
- 6 in Brush Diameter
- 1 1/4 in Arbor hole Size
- 4,500 rpm Max
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Brush Face | 1 in |
| Wire Size [Nom] | 0.0140 in |
| Wire Material | Bronze |
| RPM [Max] | 4500 rpm |
| Brush Dia. | 6 in |
| Arbor Hole Size | 1 1/4 in |
| Weight | 2.14 LB |

