- Knot Wire Wheel Brush
- 6 in Diameter
| Wire Size [Nom] | 0.0200 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 6 in |
| RPM [Max] | 9000 rpm |
| Weight | 1.38 LB |
| Wire Size [Nom] | 0.0200 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 6 in |
| RPM [Max] | 9000 rpm |
| Weight | 1.38 LB |