- Hex Key
- 1/16" Key Size
- 1 3/4" Length
- L-Handle
- Corrosion-Resistant
| Measuring System | Inch |
| Blade Material | Beryllium Copper |
| Key Size | 1/16 in |
| Type | L-Handle, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Length | 1 3/4 in |
| Inch/Metric | Inch |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 0.01 LB |

