- Hex Key
- 1" Key Size
- 7 1/4" Length
- L-Handle
- Corrosion-Resistant
| Manufacturer Name | Ampco Safety Tools |
| Measuring System | Inch |
| Type | L-Handle, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Inch |
| Blade Material | Beryllium Copper |
| Key Size | 1 in |
| Length | 7 1/4 in |
| Weight | 2.5 LB |

