- Hex Key
- 11/16" Key Size
- 7 1/4" Length
- L-Handle
- Corrosion-Resistant
| Type | L-Handle, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Length | 7 1/4 in |
| Key Size | 11/16 in |
| Measuring System | Inch |
| Inch/Metric | Inch |
| Blade Material | Beryllium Copper |
| Weight | 1.13 LB |

