- Hex Key
- 17 mm Key Size
- 160 mm Length
- L-Handle
- Corrosion-Resistant
| Manufacturer Name | Ampco Safety Tools |
| Key Size | 17 mm |
| Length | 160.000 mm |
| Type | L-Handle, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Metric |
| Measuring System | Metric |
| Blade Material | Beryllium Copper |
| Weight | 1.03 LB |

