- Hex Key
- 22 mm Key Size
- 200 mm Length
- L-Handle
- Corrosion-Resistant
| Measuring System | Metric |
| Key Size | 22 mm |
| Inch/Metric | Metric |
| Blade Material | Beryllium Copper |
| Length | 200.000 mm |
| Type | L-Handle, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 2.03 LB |

