- Hex Key
- 3/4" Key Size
- 7 1/4" Length
- L-Handle
- Corrosion-Resistant
| Blade Material | Beryllium Copper |
| Measuring System | Inch |
| Type | L-Handle, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Length | 7 1/4 in |
| Key Size | 3/4 in |
| Manufacturer Name | Ampco Safety Tools |
| Inch/Metric | Inch |
| Weight | 1.38 LB |

