- Hex Key
- 3/8" Key Size
- 4 1/2" Length
- L-Handle
- Corrosion-Resistant
| Type | L-Handle, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Measuring System | Inch |
| Inch/Metric | Inch |
| Blade Material | Beryllium Copper |
| Key Size | 3/8 in |
| Length | 4 1/2 in |
| Weight | 0.25 LB |

