- Hex Key
- 5/8" Key Size
- 6 1/4" Length
- L-Handle
- Corrosion-Resistant
| Inch/Metric | Inch |
| Key Size | 5/8 in |
| Manufacturer Name | Ampco Safety Tools |
| Measuring System | Inch |
| Length | 6 1/4 in |
| Type | L-Handle, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Blade Material | Beryllium Copper |
| Weight | 0.88 LB |

