- Hex Key
- 7/32" Key Size
- 3 1/8" Length
- L-Handle
- Corrosion-Resistant
| Inch/Metric | Inch |
| Length | 3 1/8 in |
| Measuring System | Inch |
| Blade Material | Beryllium Copper |
| Type | L-Handle, Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Key Size | 7/32 in |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 0.05 LB |

